Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-3/4-XBC

  • Zoro # G4122946


product price:  $21.89
/ea

Key Features

Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-3/4-XBC
Zoro #
G4122946
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
3/4 in
Roller Width
1/2 in
Stud Length
7/8 in
Stud Diameter
3/8 in
Hex Drive Size
3/16 in
Overall Length
1 13/32 in
Stud Thread Size
3/8 in-24
Stud Thread Length
3/8 in
Bore Diameter
0.375 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,140 lb
Stud Material
Carbon Steel
Number of Bearings
1
Static Load Capacity (Lb.)
2,260 lb
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
2,140 lbf
Duty Type
Standard
Load Direction
Radial
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Drive Location
Stud
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Standards
ABMA
Static Radial Load Capacity
2,260 lbf
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.