20V MAX*/60V MAX* FLEXVOLT 6Ah Battery
Mfr # DCB606
Zoro # G4123351
product price:Â $199.00
/ea
Free Shipping & Returns
Key Features
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCB606
Zoro #
G4123351
UPC #
885911470919
Country of Origin
Korea, Republic of
Details
Item
Battery
Battery Capacity
6 Ah
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Series
FLEXVOLT(TM)
Charger Input Voltage
120V AC
Included Charger
No
Charger Replacement
DCB118
Includes
(1) Battery
Battery Series
FLEXVOLT(R)
Wireless Tool Tracking
No
Cordless Tool Battery Platform
FLEXVOLT(R)
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Description
Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, 60V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series FLEXVOLT(R), Cordless Tool Battery Platform FLEXVOLT(R), Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.