Grinding Whl, 14x8x5, T7, A80-R2-RX
Mfr # 35362
Zoro # G4123520
product price:Â $831.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
8"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35362
Zoro #
G4123520
UPC #
-
Country of Origin
Spain
Dimensions
Abrasive Wheel Diameter
14"
Thickness
8"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 7
Color
Brown
Abrasive Grit
80
Max. RPM
650
Abrasive Wheel Hardness
R
Application
Heavy-Duty General Purpose Applications
Description
Item Grinding Whl,14x8x5,T7,A80-R2-RX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.