This item is Discontinued.

Electromark Radiation Area, 9 in W x 1 3/4 in H, Vinyl S341M

This item is Discontinued.

Electromark

Radiation Area, 9 in W x 1 3/4 in H, Vinyl (Discontinued)

Mfr # S341M
Zoro # G4129894
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S341M
Zoro #
G4129894
UPC #
-
Country of Origin
Mexico
Item
Caution Radiation Sign
Legend
Radiation Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Mounting Style
Surface
Legend Style
Symbol and Text
Legend/Background Color
White/Red
Language
English
Color
Purple on Yellow
Sign Legend Style
Symbol and Text
Sign Legend
Radiation Area
Glow In The Dark
No
Type
Magnetic
Product Type
Caution Radiation Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
9 in
Height
1 3/4 in

Description

Caution Radiation Sign, English, Sign Legend Radiation Area, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.