6 BU Elevated Truck Blue Vinyl w/Grey Vinyl - 2in Stem Casters

  • Mfr # 92E6VBLUVGRYM2S

  • Zoro # G414125396


product price:  $162.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
31.5 in
Overall Width
21.5 in
Material
Vinyl
Color
Blue
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92E6VBLUVGRYM2S
Zoro #
G414125396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.5 in
Overall Width
21.5 in
Caster Dia.
2"
Depth
20.5 in

Details

Material
Vinyl
Color
Blue
Load Capacity
300 lb
Handle Type
Riveted
Caster Type
All Swivel
Frame Material
Steele
Bushel Capacity
6 BU
Caster Material
Polyurethane

Description

Our 6 BU blue vinyl permanent style elevated truck is built with 3/8in recycled steel in an ergonomic design to prevent excessive bending when loading and unloading items. Rolling on 4 All Swivel 2in industrial non-marking stem casters, featuring a rubber hard card and thermal plastic wheel that provides a soft and quiet ride. Each caster is graded for 75 lbs, giving this truck a weight capacity of 300 lbs. The body, which is sewn around the rim, is made with our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Its compact size is great for moving small loads short distances, making them ideal for garment factories, dry cleaners or home laundry rooms. A 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing is wrapped around the 3/8in steel rim. Canvas handles at both ends are riveted around the rim to provide maximum strength.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Small Footprint with an ergonomic design, ideal for moving small loads short distances
  • • Removable Rope On Body helps make the old new again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.