Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34326
Zoro # G4141407
product price:Â $16.59
/ea
Sold in multiples of 10 for $165.90
Key Features
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34326
Zoro #
G4141407
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
60
Max. RPM
3760
Abrasive Wheel Hardness
K
Application
Aerospace and Gas Turbine Industries
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.