
Counterbore for Through Holes, 180 Deg, Uncoated, 11X6.4 mm
Mfr # 156020 11X6,4
Zoro # G414389675
product price:Â $23.15
/eaKey Features
Overall Length
80 mm
Shank Dia.
8 mm
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
156020 11X6,4
Zoro #
G414389675
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80 mm
Shank Dia.
8 mm
for screw size
M6
Details
Item
Counterbore
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373
Description
Spiral fluted counterbore. The pilot Dia. matches the intended purpose: f for through holes fine quality to DIN ISO 273. m for through holes medium quality to DIN ISO 273. Application: For counterboring socket head screws DIN 912, 6912, 7984, and cheese head screws ISO 1207 DIN 84. Shank: Parallel shank to h9 Number of cutting edges Z: 3 for screw size: M6 for quality of the hole: f Overall length L: 80 mm Shank Dia. Ds: 8 mm Feed f in steel < 500 N/mm2: 0.12 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.