Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers
Mfr # F0010-4
Zoro # G4144108
product price:Â $4.35
/eaKey Features
Roller Length
4"
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F0010-4
Zoro #
G4144108
UPC #
071497148407
Country of Origin
China
Dimensions
Roller Length
4"
Shank Wire Size
5/16"
Details
Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Coated
Description
Heavy Duty Roller Frame, Roller Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.