Ring Terminal, #8 Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, Crimp Termination Only
Mfr # MH10-8RK
Zoro # G4147057
product price: $161.99
/pk 250, $0.65/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MH10-8RK
Zoro #
G4147057
UPC #
00054007063032
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.38 in
Overall Length
1.1 in
Connection Width
0.164 in
Tongue Width
0.38 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Standard
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Material
Copper
Max. Voltage
600 V
Seam
Brazed
Wire Range
12 to 10 AWG
Description
Ring Terminal, Insulation Color Yellow, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1.1 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.