This item is Discontinued.

Electromark Danger Sign, 7 in Height, 10 in Width, Aluminum, English S147FA

This item is Discontinued.

Electromark

Danger Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)

Mfr # S147FA
Zoro # G4147796
Country of Origin Mexico
Category Fire Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S147FA
Zoro #
G4147796
UPC #
-
Country of Origin
Mexico
Item
Danger Sign
Sign Material
Aluminum
Legend
Falling Material
Sign Mounting Style
Surface
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Language
English
Material
Aluminum
Legend/Background Color
Red and Black/White
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Falling Material
Color
Black and Red on White
Type
Reflective
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in

Description

Danger Sign, English, Sign Legend Falling Material, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.