
In Line Plastic Fuel Filter
Mfr # FF5430
Zoro # G414841432
product price:Â $11.19
/ea
Sold in multiples of 12 for $134.28
Key Features
Filter Design
In-Line
Overall Length
13 1/8 in
Product Type
Fuel Filter
Overall Width
11 1/2 in
Overall Height
3 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FF5430
Zoro #
G414841432
UPC #
-
Country of Origin
Slovakia
Dimensions
Overall Length
13 1/8 in
Overall Width
11 1/2 in
Overall Height
3 13/16 in
Details
Filter Design
In-Line
Item
Automotive Fuel Filter
Product Type
Fuel Filter
Fleetguard
FF5430
Baldwin Interchange
BF7863
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.