MXF Sewer Drum Kit + M18 FUEL Combo Kit

  • Mfr # MXF501-1CP, 3696-22

  • Zoro # G415078981


product price:  $5,346.39
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Drum Machine, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 3.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXF501-1CP, 3696-22
Zoro #
G415078981
UPC #
045242558506
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Drum Machine, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 3.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, 55JL77
Included Fastening Tools
Impact Driver
Hammer Drill
809JL0
Case Included
(1) Case
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill - Max. Torque
1,400 in-lb
Cordless Tool Kit Contents
(3) Bare Tools; (3) Batteries; (2) Chargers
Hammer Drill - Class
Compact
Power Source
Cordless
Wireless Tracking System
ONE-KEY(TM)
Number of Batteries Included
3
Battery Model No.
(2) 35GJ99, 55JL77
Wireless Tool Tracking
Yes
Battery Series
XC
Charger
23Y581, 55JL74
Item
Cordless Combination Kit
Impact Driver
809JL1
Hammer Drill - BPM
33,000 BPM
Charger Included
Yes
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Includes Case
Case Included
All Product Types Included
Drum Machine, Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Drain Cleaning Drum Machine
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Drum Machine, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, 3.0 Ah, Includes (2) Chargers, (3) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, 55JL77, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 55JL77, Charger 23Y581, 55JL74, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.