6 1/2 in Wire Stripper 18 to 10 AWG

  • Mfr # 45-091

  • Zoro # G4159014


product price:  $42.65
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
6 1/2 in
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-091
Zoro #
G4159014
UPC #
783250450916
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
18 ga
Maximum Wire/Cable Diameter
10 ga

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Knife Type Blades, Precision Ground
Material
Frame: Die Cast Zinc
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Adjustable
Automatic
For Wire/Cable Type
Copper Cable
Type
Electrical Wire Strippers
Series
Stripmaster
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Jaw Opening Type
Spring Return
Cutting Capacities
18 to 10 AWG
Tether Ready
No
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Minimum Stripping Capacity - Stranded Wire
18 AWG
Grip Style
Standard Cushion
Body Material
Die Cast Zinc
Maximum Stripping Capacity - Stranded Wire
10 AWG
Adjustment Mechanism
None
Minimum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Maximum Stripping Capacity - Solid Wire
10 AWG

Description

The Ideal 45-091 Wire Stripper is the perfect tool for stripping wire. The spring-action motion offers increased leverage and makes this a sturdy and durable tool. This wire stripper has a capacity of 18 to 10 AWG, making it ideal for use with solid or stranded cables. With its automatic adjustable feature, you can strip different types of wires without having to change the blade. The die cast zinc frame ensures that this is a long lasting tool. The plastic handle comes with a dipped design as well as spring return action. Ideal's Wire Stripper is an essential tool for those working in electrical fields or those who simply need to make their own repairs around the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.