This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4PK
- Zoro #
- G4161631
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 7 in
- Width
- 4 1/4 in
- Thickness
- 2 in
- Overall Length
- 7 in
- Overall Width
- 4 1/4 in
- Wire Rope Length
- 7 in
Details
- Item
- Sponge
- Material
- Fiber
- Color
- Yellow
- Used On
- General Purpose
- Application
- Multipurpose
- Abrasive
- None
- Product Type
- Cleaning Sponge
- Pad Color
- Yellow
- Includes Handle
- No
- Resistance Properties
- Non-Abrasive
- Antimicrobial
- No
Description
Sponge, Material Fiber, Product Type Cleaning Sponge, Overall Length 7 in, Overall Width 4 1/4 in, Thickness 2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Application Multipurpose, Includes Handle No, Resistance Properties Non-Abrasive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.