
Precision Cleaner, Tub, 275 gal, Unscented
Mfr # 0100200106275
Zoro # G416267193
product price:Â $3,616.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Container Type
Tub
Fragrance
Unscented
Recommended Dilution
1: 3, 1:127, 1:13, 1:30, 1:50
Cleaner Form
Liquid
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0100200106275
Zoro #
G416267193
UPC #
043318062759
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Item
Precision Cleaner
Container Type
Tub
Fragrance
Unscented
Recommended Dilution
1: 3, 1:127, 1:13, 1:30, 1:50
Cleaner Form
Liquid
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Standards
OSHA
Color
Clear
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
pH Value
Alkaline
Biodegradable
Yes
Nonflammable
Yes
Butyl Free
No
pH Level
10, 11.5
NSF Rating
Not Rated
Net Weight
2,491 lbs
Flash Point
Greater than 212 Degrees F
VOC Content
2%
Rinse Required
Yes
Description
Heavy Duty Precision Cleaner
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.