
Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class E
Mfr # 48-73-1653
Zoro # G416474867
product price:Â $109.97
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-73-1653
Zoro #
G416474867
UPC #
045242365722
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8 1/2
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Head Protection Venting
No
Accessory Mounting Options
Side-Slots
Head Protection Graphics
No Graphics
Includes
Headlamp Mount, Marker Clip
ANSI Classification
Type 2, Class E
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.