This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T442E2
- Zoro #
- G4167247
- UPC #
- -
- Country of Origin
- United States
- Item
- Tag
- Material
- Cardstock
- Legend
- Rework
- Legend Color
- Black
- Color
- Green, White
- Metal Detectable
- No
- Product Type
- Tag
- Preprinted Legend
- Rework
- Tag Material
- Cardstock
- Tag Shape
- Rectangle
- Number of Tags
- 100
- Tag Color
- Green, White
Dimensions
- Height
- 6 1/4 in
- Width
- 3 1/8 in
Description
Tag, Height 6 1/4 in, Number of Tags 100, Preprinted Legend Rework, Product Type Tag, Tag Color Green, White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Width 3 1/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.