This item is Discontinued.
This item is Discontinued.
Eye Wash Pict, Aluminum, 7 in x 10 in, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y623712
- Zoro #
- G4167405
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 7 in
- Width
- 10 in
Details
- Item
- Eye Wash Sign
- Legend
- Eye Wash Pict
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Printed Language
- English
- Legend Style
- Symbol and Text
- Legend/Background Color
- Green/White
- Language
- English
- Material
- Aluminum
- Type
- Reflective
- Color
- Green on White
- Sign Legend Style
- Symbol and Text
- Sign Legend
- Eye Wash Pict
- Sign Header
- No Header
- Glow In The Dark
- No
- Product Type
- Eye Wash Sign
- Subject Matter
- Health, Safety, and Wellbeing
- Mounting Style
- Surface
- Shell Material
- Aluminum
Description
Eye Wash Sign, English, Sign Legend Eye Wash Pict, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.