Shop EGO

POWER+ 56 V Battery Powered Leaf Blower Kit, 530 cfm, 110 mph, Battery Included, 65 dB(A)

  • Mfr # LB5302

  • Zoro # G4171855


product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
530 cfm
Maximum Air Speed
110 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB5302
Zoro #
G4171855
UPC #
09565312313213
Country of Origin
China

Details

Maximum Air Flow
530 cfm
Maximum Air Speed
110 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
Sound Level
65 dBA
Charge Time
30 min to 1 hr
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower Kit
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Run Time
75 min
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Speed Control
Variable 3-Speed
Number of Wheels
0
Includes
2.5Ah Battery, Charger
Vacuum Function
No
Cordless Tool Battery Type
Li-Ion
Standards
cUL Listed
Number of Batteries Included
1
Tool Weight
4.81 lb
Minimum Air Flow
250 cfm
Function
Blower
Motor Type
Brushless
Speed Settings
Variable
Number of Chargers Included
1
Number of Batteries to Operate
1
Battery Platform
POWER+
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Charger Model Number
CH2100; CH5500
Throttle Location
Tube
Tool Series
POWER+ Series
Power Source - old
Cordless

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 530 cfm, Maximum Air Speed 110 mph, Sound Level 65 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.81 lb, Blower Type Handheld

Restrictions

Hazardous material

Ratings & reviews