13 gal Trash Bags, 24 in x 27.38 in, .95 Mil, Gray

  • Mfr # CLO 78526

  • Zoro # G4185691


product price:  $96.55
/pk 400, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Thickness
.95 Mil
Size
24 in x 27.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLO 78526
Zoro #
G4185691
UPC #
10012587785260
Country of Origin
United States

Dimensions

Thickness
.95 Mil
Size
24 in x 27.38 in
Height
27.38 in
Width
24 in

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Color
Gray
Item
Trash Bags
Bags Per Roll
400
Application
Can Liner
Seal
Flat
Package Configuration
4 Boxes of 100 Bags
Standards
California Air Resources Board (CARB) Compliant
Weight
19.4 lbs

Description

Prevent the spread of odor-causing bacteria with Glad. These OdorShield bags provide lasting freshness as it continuously neutralizes nasty kitchen odors. The ForceFlex technology delivers extra toughness as it flexes and expands around sharp edges and heavy loads without ripping. Featuring RipGuard and LeakGuard technology, these trash bags guard against punctures and tears, and traps liquids in the bag so you can put your most demanding trash up for the challenge. Let the stretchable strength of Glad handle all the messes our busy daily life can throw at it and then some. The Grips-The-Can Drawstring ensures that the bag stays in place, until you are ready to take it out. The 13 gallon size is perfect for the kitchen or throughout the office and is great for your seasonal cleaning needs like Spring Cleaning and Back to School. Packaging may vary.


  • These tall kitchen drawstring trash bags trap, lock and neutralize odors to keep your rooms smelling fresh with OdorShield.
  • Be the champion of trash with these stretchable, durable trash bags that keep your kitchen, breakroom or office free of noxious trash odors with OdorShield.
  • Glad's patented dual-layer ForceFlex protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears.
  • The durable 3-ply drawstring design grips the can so the garbage bag stays in place and makes it easy to close and easy to carry out the trash.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.