1/2 in Drive Impact Socket Standard Socket, Phosphate, 1/2" Drive, 17mm Size
Mfr # 34067
Zoro # G4193007
product price:Â $9.59
/eaKey Features
Drive Size
1/2 in
Overall Length
1 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34067
Zoro #
G4193007
UPC #
025141340679
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
17mm
Overall Length
1 17/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Drive Type
Square
Features
High Visibility
Category Type
Impact Socket
Output Type
Hex
Material
Alloy Steel
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.