This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y620272
- Zoro #
- G4195816
- UPC #
- -
- Country of Origin
- Mexico
- Header
- Calibration
- Material
- Polyester
- Subject Matter
- Calibration
- Language
- English
- Color
- Black, Blue
- Legend
- I.D. #_______By_______Date_______Due_______
- Legend/Background Color
- Black/Blue
- Write on Surface
- Yes
- No. of Labels
- 500
- Item
- Identification Label
- Self-Adhesive
- Yes
- Metal Detectable
- No
- Product Type
- Identification Label
- Adhesive
- Adhesive
- Preprinted Legend
- I.D. #_______By_______Date_______Due______
- Label Color
- Black, Blue
- Label Shape
- Rectangle
- Label Material
- Polyester
- Number of Labels
- 500
Description
Identification Label, Adhesive Adhesive, Label Color Black, Blue, Label Diameter Not Applicable, Label Height 3/4 in, Label Material Polyester, Label Shape Rectangle, Label Width 3/4 in, Language English, Number of Labels 500, Preprinted Legend I.D. #_______By_______Date_______Due______, Product Type Identification Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.