Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome

  • Mfr # 40961

  • Zoro # G4196473


product price:  $11.59
/ea

Key Features

Drive Size
1/4"
Overall Length
2 in
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40961
Zoro #
G4196473
UPC #
025141409611
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
2 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/4" Drive Sockets
Locking
No
SAE or Metric
SAE
Drive Type
Hand
Impact Rated
No
Output Drive Type
Male Square
Measurement Type
SAE
Number of Points
6, 4
Standards
ASME B107.110-2012
Material
Alloy Steel
Input Drive Gender
Female
Non-Sparking
No
Socket Extension Type
Standard
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 2 in, Socket Size 1/4 in, Hand, Alloy Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.