Chucking Reamer, 1-3/8 In., 10 Flute, HSS

  • Mfr # 11V414

  • Zoro # G4201014


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
2 in - 2.0000
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11V414
Zoro #
G4201014
UPC #
190735380857
Country of Origin
China

Dimensions

Size - Decimal
2 in - 2.0000
Flute Length
3 1/4 in
Reamer Size
1 3/8 in
Size- Decimal
1-3/8" (1.3750)
Overall Length
12 in
Size
1-3/8"
Shank Dia.
1 3/8 in
Shank Size
1.3750"
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Material
High Speed Steel
Number of Flutes
10
Decimal Equivalent
1.3750
Coolant Through
No
Shank Type
Straight
Cutting Direction
Right Hand
Reamer Application
Through Hole
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel
Shop By
Closeouts

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.