Rubber Seal, D-Shaped, 0.38"W x 25 ft.
Mfr # X105BT-25
Zoro # G4203516
product price:Â $40.69
/eaKey Features
Style
D-Shaped
Overall Width
3/8 in
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X105BT-25
Zoro #
G4203516
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
7/16 in
Overall Width
3/8 in
Core Dia.
0.188 in
Overall Length
25 ft
Core Diameter
3/16 in
Description
Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 7/16 in, Color Black, Seal Shape D-Shaped, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth Not Applicable, Product Type Adhesive Foam Rubber Seal, Core Diameter 3/16 in, Application Weatherproofing Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.