3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic
Mfr # FG261400GRAY
Zoro # G4205144
product price:Â $21.99
/eaKey Features
Bucket Capacity
3 1/2 gal
Color
Gray
Bucket/Pail Width
12 in
Bucket/Pail Dia.
12 in
Bucket/Pail Height
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FG261400GRAY
Zoro #
G4205144
UPC #
086876012903
Country of Origin
United States
Dimensions
Bucket/Pail Width
12 in
Bucket/Pail Dia.
12 in
Bucket/Pail Height
11-1/4 in
Bucket/Pail Length
11 1/4 in
Overall Length
13 1/8 in
Overall Width
13 1/8 in
Overall Depth
11 1/4 in
Details
Bucket Capacity
3 1/2 gal
Color
Gray
Item
Bucket
Series
BRUTE
Capacity
3 1/2 gal
Material
Plastic
Includes
Pour Spout
Anti-Spill
No
Features
Brute(R) Buckets Have Molded-In Graduations For Accurate Measuring.
Shape
Round
Metal Detectable
No
Product Type
Bucket
Graduation Scale
1 L, 1 gal, 13 qt
Includes Handle
Yes
Includes Graduation Markings
Yes
Bucket Style
Single Compartment with Pour Spout
Description
Bucket, Product Type Bucket, Capacity 3 1/2 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Gray, Overall Width 13 1/8 in, Overall Length 13 1/8 in, Overall Depth 11 1/4 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 L, 1 gal, 13 qt, Series BRUTE, Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.