This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)
Mfr #
Y476087
Zoro #
G4209685
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y476087
- Zoro #
- G4209685
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Danger Sign
- Legend
- Acid
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Material
- Aluminum
- Legend/Background Color
- Red and Black/White
- Language
- English
- Legend Style
- Symbol and Text
- Sign Legend
- Acid
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- No
- Color
- Black and Red on White
- Type
- Reflective
- Product Type
- Danger Sign
- Subject Matter
- Chemicals/Hazardous
- Mounting Style
- Surface
Description
Danger Sign, English, Sign Legend Acid, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.