This item is Discontinued.

Electromark Tornado Shelter, Aluminum, 7 in x 10 in, Surface S206FA

This item is Discontinued.

Electromark

Tornado Shelter, Aluminum, 7 in x 10 in, Surface (Discontinued)

Mfr # S206FA
Zoro # G4221341
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S206FA
Zoro #
G4221341
UPC #
-
Country of Origin
Mexico
Item
Notice Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Language
English
Material
Aluminum
Legend Style
Text
Legend/Background Color
Black and Blue/White
Type
Reflective
Color
Black and Blue on White
Sign Header
No Header
Glow In The Dark
No
Sign Legend
Tornado Shelter
Sign Legend Style
Text
Product Type
Notice Sign
Subject Matter
Information
Mounting Style
Surface
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Height
7 in
Width
10 in

Description

Notice Sign, English, Sign Legend Tornado Shelter, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.