Metal Detectable Permanent Marker, Red Color Family, 10 PK
Mfr # MPENRD
Zoro # G4221734
product price:Â $63.59
/pk 10, $6.36/eaKey Features
Green Environmental Attribute
Non-Toxic
Marker Type
Permanent
Body Color
Blue
Waterproof
Waterproof
Features
Permanent Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MPENRD
Zoro #
G4221734
UPC #
-
Country of Origin
United Kingdom
Details
Color
Red
Item
Permanent Marker
Green Environmental Attribute
Non-Toxic
Marker Type
Permanent
Body Color
Blue
Waterproof
Waterproof
Features
Permanent Ink
Series
Sure Flow Ink Perm Marker
Standards
EU, FDA
Marker Ink Color
Red
Marker Tip
Bullet
Barrel Type
Standard
Marker Cap
Capped
Metal Detectable
Metal Detectable
Washable
Non-Washable
NSF Registered
No
Cleanroom Standard
Not Cleanroom Certified
X-Ray Detectable
X-Ray Detectable
Number of Markers
10
Irradiated
Non-Irradiated
Number Included
1
Number of Tips
Single
Toxicity
Non-Toxic
Description
Permanent Marker, Red, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards EU, FDA, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.