Refractometer, Brix, 0 to 50 Perc

  • Mfr # BX-50

  • Zoro # G4224114


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.005
Accuracy
+/-0.5 %
Automatic Temperature Compensation
No
Range
0% to 50% Brix
Type
Brix
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX-50
Zoro #
G4224114
UPC #
-
Country of Origin
China

Dimensions

Sample Size
0.1 mL
Overall Height
1 5/8 in
Overall Depth
5 3/4 in
Overall Width
1 5/8 in

Details

Item
Refractometer
Resolution
0.005
Accuracy
+/-0.5 %
Automatic Temperature Compensation
No
Range
0% to 50% Brix
Type
Brix
Function
Sucrose
Product Type
Refractometer
Temperature Compensation
Manual
Display Type
Analog
Power Source
Manual
Includes Zero Percent Adjust
Zero % Adjust
Brix Concentration - Maximum
50 % Brix
Test Parameters
Brix
Brix Concentration - Minimum
0 % Brix

Description

Refractometer, Brix, Range 0 Percent to 50 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.5 Percent, Resolution 0.005, Function Sucrose

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.