Volumetric Flask, 500mL, Red, PK6

  • Mfr # 92822N-500

  • Zoro # G4225532


product price:  $612.99
/pk 6, $102.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822N-500
Zoro #
G4225532
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
260 mm
Stopper Size
19
Labware Height - English
10.23 in
Mouth Size
Wide
Joint Size
19
Overall Height - Metric
260 mm
Compatible with Stopper Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Item
Volumetric Flask
Labware Closure Type
Stopper
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Capacity
500 ml
Tolerance
+/-0.20 mL
Includes
Wide Mouth Heavy Duty
Sterile/Non-Sterile
Non-Sterile
Color
Red
Autoclavable
Yes
Labware ASTM Specification
E438
Includes Closure
No
Capacity - Metric
500 mL
Glassware Class
A
Number of Flasks Included
6
Neck Style
Straight
Body Material
Borosilicate Glass
Capacity - English
16.9 fl oz
USP Specification
Type I
Body Color
Amber
Graduated
No
Closure Material
No Closure
Basic Material
Glass
Closure Type
Stopper
ASTM Specification
E438

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 260 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.