Film Tape, 2 in W x 72 yd L, 3.3 mil Thick, Green, Silicone Adhesive

  • Mfr # 15C572

  • Zoro # G4238674


product price:  $31.39
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
2 in
Tape Adhesive
Silicone
Thickness
3.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C572
Zoro #
G4238674
UPC #
888519030165
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
2 in
Thickness
3.3 mil
Tape Thickness
3.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
72 yd
Metric Tape Width
50.8 mm
Metric Tape Length
65.8 m
Imperial Tape Width
2 in
Roll Width
2 in

Details

Item
Film Tape
Tape Color
Green
Tape Adhesive
Silicone
Tape Elongation
Not Rated
Performance Temperature
400 Degrees F
Tape Tensile Strength
50 lb/in
Max. Tape Performance Temp.
400 Degrees F
Tape Adhesive Strength
35 oz/in
Tape Backing Material
Polyester Film
Series
M Series
Min. Tape Performance Temp.
Not Rated
Color
Green
Clean Removal Time
20 min
Standards
PSTC, PSTC 101
Minimum Tape Performance Temperature
Not Rated
Specifications Met
PSTC
Surface Compatibility
Metal
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Brand
TapeCase
Adhesion to Steel
35 oz/in
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Adhesive Material
Silicone
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Tape Type
Masking Tape
Maximum Tape Performance Temperature
400 Degrees F
Temperature Range
Up to 400 Degrees F
Features
Masking
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.