Rain Bib Overall, Polyurethane, 28 in Inseam, 32 in to 34 in Waist, 0.25 mm Thickness, Gold, S

  • Mfr # O22047

  • Zoro # G4238830


product price:  $49.25
/ea

Key Features

Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22047
Zoro #
G4238830
UPC #
081138000469
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
0.25 mm
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
28 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Rainwear Ankle Style
Snap
Number of Pockets
2
Rainwear Primary Material
Polyurethane
Seam Style
Heat Sealed
Number of Inside Pockets
0
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Includes
Knee Patch Pockets
Number of Outside Pockets
2
ANSI Class
Not Rated
Rainwear Style
Rain Bib Overall
Gender
Unisex
Closure Type
Pull On
Liner Material
Nylon
High-Visibility
No
Style
Rain Bib Overall
Lining Material
Nylon
Reflective Stripe Border Type
None
Pocket Locations
Knee
Fly Closure Type
None
Includes Lining
Yes
ANSI Type
Unrated
Coating Material
Polyurethane
Pass Through Pockets
No
Series
O22047
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Includes Suspenders
Yes
Leg Fit
Straight Leg
Ankle Type
Snaps
Waist Closures
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Gold, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.