Film Tape, 1 1/2 in W x 72 yd L, 3.3 mil Thick, Green, Silicone Adhesive

  • Mfr # 15C571

  • Zoro # G4241806


product price:  $21.49
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
1 1/2 in
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C571
Zoro #
G4241806
UPC #
888519030141
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
1 1/2 in
Tape Thickness
3.3 mil
Thickness
3.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
72 yd
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm
Metric Tape Length
65.8 m
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
Tape Elongation
Not Rated
Performance Temperature
Up to 400 Degrees F
Tape Adhesive Strength
35 oz/in
Type
High Temperature
Duct Tape Adhesive
Silicone
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
20 min
Series
M Series
Tape Backing Material
Polyester Film
Tape Tensile Strength
50 lb/in
Standards
PSTC, PSTC 101
Color
Green
Max. Tape Performance Temp.
400 Degrees F
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase M Series
Tape Brand
TapeCase
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Type
Masking Tape
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Film
Product Form
Continuous Roll
Surface Compatibility
Metal
Adhesion to Steel
35 oz/in
Specifications Met
PSTC
Temperature Range
Up to 400 Degrees F
Tape Adhesive Material
Silicone
For Temperature Application
High Temperature
Features
Masking

Description

Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.