Carton Tape, Paper, Brown/Red, 3Inx450Ft

  • Mfr # 15C804

  • Zoro # G4243662


product price:  $32.89
/ea

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
5.7 mil
Tape Width
3 in
Tape Length
450 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15C804
Zoro #
G4243662
UPC #
888519035955
Country of Origin
United States

Dimensions

Tape Thickness
5.7 mil
Tape Width
3 in
Tape Length
450 ft
Thickness
6.00 mil
Width
3"
Length
450 ft.
Imperial Tape Length
450 ft
Tape Roll Diameter
6.38 in
Metric Tape Width
72 mm
Metric Tape Length
137.16 m
Imperial Tape Width
3 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Shape
Continuous Roll
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Shape
Continuous Roll
Tape Elongation
0 %
Material
Kraft Paper
Adhesion Strength
55 oz./in.
Adhesive
Gummed
Shear Strength
Not Rated
Tape Paper Weight
Not Rated
Series
150KPT-1
Standards
KPT
Color
Brown with Red Text
Performance Temp.
-30 Degrees to 325 Degrees F
Legend
Warning
Tape Tensile Strength
64 lb/in
Basis Weight
23 lb
Tape Strength Rating
Light Duty
Shelf Life
60 mo
Package Configuration
Roll
Message
Warning - This Carton Has Been Sealed With Pilfer Proof Tape
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 64 lb/in, Tape Thickness 5.7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Applicable, Water-Activated Tape, Message Warning - This Carton Has Been Sealed With Pilfer Proof Tape, Package Configuration Roll, Series 150KPT-1, Shelf Life 60 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.