Carton Sealing Tape, Red/White, 2In x 55Yd
Mfr # 15C760
Zoro # G4245525
product price:Â $9.15
/eaKey Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15C760
Zoro #
G4245525
UPC #
888519036808
Country of Origin
United States
Dimensions
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Length
55 yd.
Width
2"
Thickness
1.90 mil
Metric Tape Length
50 m
Tape Roll Diameter
3.88 in
Imperial Tape Length
55 yd
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tamper Evident Tape, Message Sealed For Your Protection, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.