Disposable Gloves, 4.00 to 4.99 mil Palm, Latex, Powdered, L (9), 100 PK, Beige

  • Mfr # 48UM26

  • Zoro # G4246691


product price:  $8.45
/pk 100, $0.08/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48UM26
Zoro #
G4246691
UPC #
190735939352
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
4 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
3 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA 21 CFR 177-2600
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
4
Metal Detectable
No
Lining
Unlined
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Food and Pharmaceutical Applications
Silicone-Free
Contains Silicone
Brand and Series
Condor
Glove Treatments
Powdered
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.