Carton Sealing Tape, Red/White, 2In x 55Yd

  • Mfr # 15C756

  • Zoro # G4251204


product price:  $6.49
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15C756
Zoro #
G4251204
UPC #
888519036778
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Thickness
1.90 mil
Width
2"
Length
55 yd.
Imperial Tape Width
2 in
Metric Tape Length
50 m
Imperial Tape Length
55 yd
Tape Roll Diameter
3.88 in
Metric Tape Width
48 mm

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Material
Polypropylene
Shear Strength
Not Rated
Tensile Strength
26 lb./in.
Performance Temp.
45 Degrees to 120 Degrees F
Adhesion Strength
46 oz./in.
Tape Tensile Strength
27 lb/in
Adhesive
Hot Melt Resin
Legend
This Carton Contains Mixed Merchandise
Shape
Continuous Roll
Standards
150SP
Color
White with Red Text
Max. Tape Performance Temp.
140 Degrees F
Tape Paper Weight
Not Rated
Series
150SP
Tape Elongation
1.5 %
Tape Strength Rating
Standard Duty
Text Color
Red
Shelf Life
12 mo
Message
This Carton Contains Mixed Merchandise
Package Configuration
Roll
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packing Tape, Message This Carton Contains Mixed Merchandise, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.