Carton Sealing Tape, Red/White, 2In x 55Yd

  • Mfr # 15C754

  • Zoro # G4251292


product price:  $6.39
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15C754
Zoro #
G4251292
UPC #
888519036754
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Width
2"
Thickness
1.90 mil
Length
55 yd.
Imperial Tape Width
2 in
Tape Roll Diameter
3.88 in
Metric Tape Width
48 mm
Metric Tape Length
50 m
Imperial Tape Length
55 yd

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Performance Temp.
45 Degrees to 120 Degrees F
Tape Tensile Strength
27 lb/in
Material
Polypropylene
Color
White with Red Text
Tensile Strength
26 lb./in.
Shear Strength
Not Rated
Standards
150SP
Legend
Packing List Enclosed
Series
150SP
Adhesion Strength
46 oz./in.
Tape Paper Weight
Not Rated
Shape
Continuous Roll
Max. Tape Performance Temp.
140 Degrees F
Adhesive
Hot Melt Resin
Tape Elongation
1.5 %
Tape Strength Rating
Standard Duty
Package Configuration
Roll
Text Color
Red
Shelf Life
12 mo
Message
Packing List Enclosed
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packing Tape, Message Packing List Enclosed, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.