Data Logging Anemometer, 80 to 4930 fpm

  • Mfr # SDL310

  • Zoro # G4262063


product price:  $489.00
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-2% of Reading
Includes
Carrying Case, SD Card, Vane Sensor
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDL310
Zoro #
G4262063
UPC #
793950433119
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
2.80 in dia
Cord Length
3.3 ft
Probe Diameter
2.8 in
Battery Size
AA
Manufacturer Warranty Length
3 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-2% of Reading
Includes
Carrying Case, SD Card, Vane Sensor
Data Hold
Yes
Auto Power Off
Yes
Display
9,999 Count LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Velocity (MPH)
0.9 to 55.9 mph
Temp. Accuracy
+/-1.5 Degrees F
Velocity (FPM)
80 to 4,930 fpm
Temp. Range
32 Degrees to 122 Degrees F
Velocity (KPH)
1.4 to 90 kph
Velocity (Knots)
0.8 to 48.6 knots
Velocity (MPS)
0.4 to 25 mps
Storage Capacity
20M Readings Using A 2G SD Card
Special Features
Datalogger Stores Up to 20M Readings In Excel(R) Format On A 2G SD Card, Type K/J Thermocouple Input FPR High Temperature Measurement
Interface
SD Card
Display Type
Digital
Minimum Velocity Measured
80 fpm
Battery Voltage
1.5V
Maximum Temperature Measured
122 Degrees F
Temperature Accuracy
+/ 1.5 Degrees
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Number of Batteries Required
6
Digital Display Screen Type
LCD
Body Style
Full Size
Air Velocity Resolution
1 fpm
Minimum Temperature Measured
32 Degrees F
Maximum Velocity Measured
4,930 fpm
Batteries Included
Yes
Testing Functions
Air Velocity, Temperature

Description

Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 4,930 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature Not Applicable, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, SD Card, Vane Sensor, Temperature Accuracy +/ 1.5 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.