Corner Radius End Mill, 0.625 in

  • Mfr # 284-000728

  • Zoro # G4284245


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284-000728
Zoro #
G4284245
UPC #
888226272476
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Length of Cut
0.75 in
Chamfer Width
0.015 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P, S
Secondary Material Application
Stainless Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
List Number
1130
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Flute Type
Spiral
Series
Fusion
Material - Machining
Carbide
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
Finish - Machining
AlTiCrN
End Mill Style
Corner-Radius
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.75 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.