Conduit Bender, 3/4" EMT, Aluminum
Mfr # 74-047
Zoro # G4284445
product price:Â $56.37
/eaKey Features
Application
For Conduit Bending
Centerline Bend Radius
5 13/64 in
Construction
Aluminum
Includes
Handle, Head
Pedal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74-047
Zoro #
G4284445
UPC #
783250740475
Country of Origin
China
Dimensions
Centerline Bend Radius
5 13/64 in
Handle Length
38 in
Rigid/IMC Size
1/2 in
Handle Dia.
1 1/2 in
EMT Size
3/4 in
EMT Conduit Size - Aluminum and Galvanized Steel
3/4 in
Rigid/IMC Conduit Size
3/4 in
Handle Diameter
1 1/2 in
Details
Item
Conduit Bender
Application
For Conduit Bending
Construction
Aluminum
Includes
Handle, Head
Pedal
Yes
Markings
Benfield
Includes Handle
Yes
Pedal Style
Non-Slip
Markings1
Benfield
Head Material
Aluminum
Description
If you are looking for a conduit bender that is easy to use, this Ideal 74-047 Conduit Bender is the tool for you. This aluminum conduit bender can bend EMT, Rigid/IMC and other types of conduits with ease. The centerline bend radius of 5 13/64 in. means that your bends will be smooth and accurate. It has an 38 in. handle length which makes it easy to get into tight spaces when bending conduit. The 1 1/2" diameter handle fits easily in your hand, making it comfortable to work with all day long. If you want a conduit bender that does the job well without being too complicated or heavy, this one is ideal for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.