Cor Rad End Mill, 1", Carb, 0" rad

  • Mfr # 284-000897

  • Zoro # G4286232


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284-000897
Zoro #
G4286232
UPC #
888226274166
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1 in
Chamfer Width
0.001 in
Length of Cut
1.5 in
Overall Length
6 in
Milling Dia.
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
List Number
1130
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Series
Fusion
Measurement System
Inch
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Flute Type
Spiral
Helix Angle
Variable
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Drilling Tool Configuration
Individual
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
Number of Coolant Holes
0
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.