Corner Radius End Mill, 0.625 in
Mfr # 284-000732
Zoro # G4291988
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
284-000732
Zoro #
G4291988
UPC #
888226272513
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
0.75 in
Chamfer Width
0.001 in
Milling Dia.
0.625 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 3 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.