Corner Radius End Mill, 0.1875 in

  • Mfr # 284-000435

  • Zoro # G4295174


product price:  $33.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284-000435
Zoro #
G4295174
UPC #
888226269551
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/16 in
Length of Cut
1 in
Chamfer Width
0.001 in
Milling Dia.
0.1875 in
Overall Length
4 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Helix Angle
Variable
Drilling Tool Configuration
Individual
List Number
1130
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Series
Fusion
End Mill Style
Corner-Radius
Primary Material Application ISO Code
K, P, S
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Measurement System
Inch
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.