Shop BROTHER
See all product information
Create Account
Label/Ribbon Cartridge, White, Gloss, 3/4 in W
- Mfr # TZE243G
- Zoro # G4295977
product price:Â
$
22.79
/ea
Key Features
For Use With
Width
3/4"
Length
26 ft. 2"
Material
PET
Application
Asset Management
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3/4"
- Length
- 26 ft. 2"
- Tape Width
- 3/4"
- Roll Length
- 26 1/4 ft
- Label Width
- 3/4 in
- Max. Label Width;Min. Label Width
- 45/64"; Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C583, 13C584, 13C586, 13C587, 13C588, 22KD90, 23M299, 23M301, 274A79, 30RR07, 40KJ24, 40KJ25, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU67, 51UU69, 51UU70, 52DY61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.