3/8 in Drive Universal Joint, SAE, Black Coated, 1 15/16 in L
Mfr # 33990
Zoro # G4296984
product price:Â $32.53
/eaKey Features
Drive Size
3/8 in
Overall Length
1 15/16 in
SAE or Metric
SAE
Finish
Black Coated
Features
Corrosive Resistant, Laser Engraved Every 120 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33990
Zoro #
G4296984
UPC #
025141339901
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
1 15/16 in
Socket Depth
Standard
Size
3/8 in
Details
Item
Universal Joint
SAE or Metric
SAE
Finish
Black Coated
Features
Corrosive Resistant, Laser Engraved Every 120 Degrees
Number of Pieces
1
Includes
Ball Retainer
Impact Rated
No
Description
Impact Universal Joint, Overall Length 1 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.