Photo Control Receptacle Mount Only

  • Mfr # K121

  • Zoro # G4297325


product price:  $17.79
/ea

Key Features

For Use With
Intermatic Photo Controls
Color
Black
Overall Height
1.52 in
Outside Dia.
2.55 in
Amps
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K121
Zoro #
G4297325
UPC #
078275045408
Country of Origin
China

Dimensions

Overall Height
1.52 in
Outside Dia.
2.55 in
Product Height
1.52 in; 38.6 mm
Product Diameter
2.55 in; 64.7 mm
Product Height (in)
1.52
Outside Diameter
2.55 in

Details

Item
Locking Type Photocontrol Receptacle
For Use With
Intermatic Photo Controls
Color
Black
Amps
15 A
Description/Special Features
12 in Leads
Voltage
120 to 480V AC
Standards
cULus, RoHs
Includes
9 in Leads
Base Material
Phenolic
Operating Temperature Min
-40°C
Packaging Applications
Parking Lots; Landscape Lighting; Exterior Lighting; Pedestrian Pathway Lighting; Street Lighting
Power Contacts Material
Brass/Phosphor Bronze
Gasket
(Integrated) Thermal Elastomer
Operating Temperature Max
176°C
Power Contacts Rating
480 V max, 15 A max
Wire Leads
#14 AWG, 105°C, AWM3321
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
176
Features
NEMA Receptacle with 3-Prong Sockets
Current
15 A
Product Type
Locking Type Receptacle
Compatible Product Type
Photocontrols
Compatible with Manufacturer Model Number
K122
Compatible with Brand
Intermatic
Output Voltage - Maximum
480 V AC
Compatible with Mfr. Model No.
K122
For Use with Mfr Model Number
K122
Compatible Manufacturer Part Number
K122
Compatible Manufacturer Model Number
K122
For Use With Mfr. Model Number
K122
Compatible with Manufacturer Model No.
K122
Compatible Pump Manufacturer Part Number
K122
Compatible Mfr. Model Number
K122

Description

Locking Type Photocontrol Receptacle, For Use With Intermatic Photo Controls, Outside Dia. 2.55 in, Overall Height 1.52 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features 12 in Leads, Includes 9 in Leads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.