Combination Wrench, SAE, 11/16in Size

  • Mfr # 88422

  • Zoro # G4297903


product price:  $34.79
/ea

Key Features

Overall Length
9 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88422
Zoro #
G4297903
UPC #
025141884227
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Head Size
11/16 in
Wrench Length Style
Long
Head Thickness
5/16 in, 3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Reversing
No
Standards
ASME B107.100
Non-Magnetic
No
Box End Type
12-Point Box End
Head Type
Offset
Handle Type
One Piece
Weight
0.01 lb
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Tether Style
Not Tether Capable
Handle Color
Silver
Measurement Type
SAE

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.