10 Piece SAE T-Shape Hex Key Set, 0254-40

  • Mfr # 0254-40

  • Zoro # G4301866


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0254-40
Zoro #
G4301866
UPC #
783310134992
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Container Width
13/16 in
Container Height
6 11/16 in
Length Family
Short
Container Length
2 13/16 in
Range of Lengths
5 1/2 in to 8 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 7/32", 7/64", 9/64"
Tip Size Code
S12

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
T-Shape
Finish
Black Oxide
Handle Material
Rubber
Includes
Portable Caddy
Tether Style
Tether Capable
Tether Ready
No
Material
Steel
Insulated
No
Container Type
Organizer
Number of Ball Ends
1
Driver Material
Alloy Steel
Standards
ASME/ANSI
Non-Magnetic
No
Container Features
Sizes Printed on Holder
Grip Style
Molded
Non-Sparking
No
Fastener Holding
No
Key Shape
T
Corrosion Resistant
Yes
Number of Tips
2
Handle Color
Black, Green
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Series
Professional

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 10, Organizer, Short, Hex, 2, No, 5 1/2 in to 8 in, No, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.